Motion
Y60L
T-Type Coupler - For Use With NAC6000, 1 BSPT Port
Mi Item #02025245
MFR #Y60L
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Coupler - For Use With NAC6000, 1 BSPT Port
Mi Item #02025245
MFR #Y60L

Mfr description
Y60L COUPLER L-TYPE NAC5/6000 L-BKT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    1 BSPT
  • Weight
    0.70 lbs

Details

  • Accessory Type
    Spacer with L Bracket
  • Country of Origin
    JP
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)