Motion
Y60T
T-Type Coupler - For Use With NAC6000, 1 BSPT Port
MI ITEM #02025246
MFR #Y60T
List Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Coupler - For Use With NAC6000, 1 BSPT Port
MI ITEM #02025246
MFR #Y60T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.30/each for your price

Overview

Mfr description
Y60T COUPLER T-TYPE NAC5/6000 T-BKT

Specifications

  • Accessory Type
    Spacer with T Bracket
  • Country of Origin
    JP
  • Port Size
    1 BSPT
  • Thread Standard
    Rc
  • Body Size
    60
  • Weight
    0.62 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought