Motion
Y61-N04
T-Type Spacer - For Use With AC60, 1/2 NPT Port
Mi Item #02025250
MFR #Y61-N04
Price$22.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
T-Type Spacer - For Use With AC60, 1/2 NPT Port
Mi Item #02025250
MFR #Y61-N04

Mfr description
Y61-N04 T-TYPE SPACER 1/2" NPT (BASI
  • T type spacer for AC-A series
  • Facilitates the branching of air flow
  • Easy maintenance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.90/each

Specifications

Dimensions

  • Port Size
    1/2 NPT
  • Weight
    0.49 lbs

Details

  • Accessory Type
    Spacer with T Bracket
  • Country of Origin
    JP
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)