Motion
ZCDUKC10-10D
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #02025255
MFR #ZCDUKC10-10D
Price$73.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #02025255
MFR #ZCDUKC10-10D

Mfr description
ZCDUKC10-10D CYL, FREE MT, W/VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.63/each

Specifications

Dimensions

  • Overall Height
    15 mm
  • Overall Length
    97 mm
  • Overall Width
    24 mm

Details

  • Max Operating Temperature
    70 °C
  • Maximum Operating Pressure
    +1.05 Mpa2
  • Min Operating Temperature
    -10 °C
  • Minimum Operating Pressure
    +0.13 MPa
  • Operating Pressure Range
    +0.13 to +15 MPa
  • Operating Temperature Range
    -10 to +70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)