Motion
ZCDUKC10-15D
Heavy Duty Guide Cylinder - Single Rod, 10 mm Bore, 15 mm Stroke Length
MI ITEM #02025256
MFR #ZCDUKC10-15D
Price$73.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Guide Cylinder - Single Rod, 10 mm Bore, 15 mm Stroke Length
MI ITEM #02025256
MFR #ZCDUKC10-15D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$73.63/each

Specifications

Dimensions

  • Overall Height
    15 mm
  • Overall Length
    107 mm
  • Overall Width
    24 mm

Details

  • Maximum Operating Pressure
    +1.05 Mpa2
  • Minimum Operating Pressure
    +0.13 MPa
  • Operating Pressure Range
    +0.13 to +15 MPa
  • Operating Temperature Range
    -10 to +70 °C

Overview

Mfr description
ZCDUKC10-15D CYL, FREE MT, W/VACUUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought