Motion
ZCDUKC10-20D
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #02025257
MFR #ZCDUKC10-20D
Price$78.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #02025257
MFR #ZCDUKC10-20D

Mfr description
ZCDUKC10-20D CYL, FREE MT W/VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.66/each

Specifications

Details

  • Max Operating Temperature
    70 °C
  • Maximum Operating Pressure
    0.7 MPa
  • Min Operating Temperature
    -10 °C
  • Minimum Operating Pressure
    0.13 MPa
  • Operating Pressure Range
    0.13 to 0.7 MPa
  • Operating Temperature Range
    -10 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)