Motion
ZCDUKC16-20D
Heavy Duty Guide Cylinder - Single Rod, 16 mm Bore, 20 mm Stroke Length
MI ITEM #02025263
MFR #ZCDUKC16-20D
Price$90.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Guide Cylinder - Single Rod, 16 mm Bore, 20 mm Stroke Length
MI ITEM #02025263
MFR #ZCDUKC16-20D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$90.35/each

Specifications

Dimensions

  • Overall Height
    20 mm
  • Overall Length
    125.5 mm
  • Overall Width
    32 mm

Details

  • Maximum Operating Pressure
    +1.05 Mpa2
  • Minimum Operating Pressure
    +0.13 MPa
  • Operating Pressure Range
    +0.13 to +15 MPa
  • Operating Temperature Range
    -10 to +70 °C

Overview

Mfr description
ZCDUKC16-20D CYL, FREE MT, W/VACUUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought