1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZCDUKC20-15D
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
MI ITEM #
02025268
MFR #
ZCDUKC20-15D
Price
$99.51
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Valves
SMC CORP OF AMERICA ZCDUKC20-15D
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZCDUKC20-15D
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
MI ITEM #
02025268
MFR #
ZCDUKC20-15D
Mfr description
ZCDUKC20-15D CYL, FREE MT, W/VACUUM
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$99
.51
/each
Add to Cart
Specifications
Details
Max Operating Temperature
70 °C
Maximum Operating Pressure
0.7 MPa
Min Operating Temperature
-10 °C
Minimum Operating Pressure
0.11 MPa
Operating Pressure Range
0.11 to 0.7 MPa
Operating Temperature Range
-10 to 70 °C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items