Motion
ZCDUKC25-25D
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #02025278
MFR #ZCDUKC25-25D
Price$132.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZC(D)UK, Free Mount Cylinder w/Vacuum Pad
Mi Item #02025278
MFR #ZCDUKC25-25D

Mfr description
ZCDUKC25-25D CYL, FREE MT, W/VACUUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.11/each

Specifications

Details

  • Max Operating Temperature
    70 °C
  • Maximum Operating Pressure
    0.7 MPa
  • Min Operating Temperature
    -10 °C
  • Minimum Operating Pressure
    0.11 MPa
  • Operating Pressure Range
    0.11 to 0.7 MPa
  • Operating Temperature Range
    -10 to 70 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)