Motion
ZCDUKC32-25D
Heavy Duty Guide Cylinder - Single Rod, 32 mm Bore, 25 mm Stroke Length
MI ITEM #02025286
MFR #ZCDUKC32-25D
Price$151.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Guide Cylinder - Single Rod, 32 mm Bore, 25 mm Stroke Length
MI ITEM #02025286
MFR #ZCDUKC32-25D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$151.20/each

Specifications

Dimensions

  • Overall Height
    40 mm
  • Overall Length
    166 mm
  • Overall Width
    62 mm

Details

  • Maximum Operating Pressure
    +1.05 Mpa2
  • Minimum Operating Pressure
    +0.11 MPa
  • Operating Pressure Range
    +0.11 to +15 MPa
  • Operating Temperature Range
    -10 to +70 °C

Overview

Mfr description
ZCDUKC32-25D CYL, FREE MT, W/VACUUM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought