Motion
ZFB101-07
ZFB101-07
MI ITEM #02025301
MFR #ZFB101-07
List Price$12.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZFB101-07
MI ITEM #02025301
MFR #ZFB101-07

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.00/each for your price

Overview

Mfr description
ZFB101-07 FILTER, SUCTION 1/4" TUBE
  • Compact and lightweight
  • Piping tube can be connected or disconnected with one touch
  • Easily replaced filter element
  • Unrestricted 360° piping tube mounting
  • Prevents vacuum equipment trouble due to airborne contaminants

Specifications

  • Maximum Air Flow
    0.71 cfm
  • Port Size
  • Filter Rating
    30 µm
  • Proof Pressure
    +0.5 MPa
  • Compatible Tube Material
    Nylon, Polyurethane
  • Element Dimensions
    48 x 26 x 54 mm
  • Maximum Operating Pressure
    0 kPa

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought