1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZFB200-06
ZFB200-06
MI ITEM #
02025303
MFR #
ZFB200-06
Price
$15.70
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Vacuum Suction Filters
SMC CORP OF AMERICA ZFB200-06
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZFB200-06
ZFB200-06
MI ITEM #
02025303
MFR #
ZFB200-06
Mfr description
ZFB200-06 FILTER, SUCTION 6MM TUBE
Compact and lightweight
Piping tube can be connected or disconnected with one touch
Easily replaced filter element
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$15
.70
/each
Add to Cart
Specifications
Dimensions
Element Dimensions
52 x 28 x 65 mm
Port
Size
6 mm Push-to-Connect
Details
Compatible Tube Material
Nylon, Polyurethane
Filter Rating
30 µm
Maximum Air Flow
1.77 cfm
Maximum Operating Pressure
0 kPa
Proof Pressure
+0.5 MPa
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items