Motion
ZFB300-08
ZFB300-08
Mi Item #02025305
MFR #ZFB300-08
Price$17.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZFB300-08
Mi Item #02025305
MFR #ZFB300-08

Mfr description
ZFB300-08 FILTER, SUCTION 8MM TUBE
  • Compact and lightweight
  • Piping tube can be connected or disconnected with one touch
  • Easily replaced filter element
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.94/each

Specifications

Dimensions

  • Element Dimensions
    57 x 30 x 69.5 mm
  • Port Size  
    8 mm Push-to-Connect

Details

  • Compatible Tube Material
    Nylon, Polyurethane
  • Filter Rating
    30 µm
  • Maximum Air Flow
    2.65 cfm
  • Maximum Operating Pressure
    0 kPa
  • Proof Pressure
    +0.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)