Motion
ZFB300-10
ZFB300-10
MI ITEM #02025306
MFR #ZFB300-10
Price$17.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZFB300-10
MI ITEM #02025306
MFR #ZFB300-10

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.94/each

Specifications

Dimensions

  • Element Dimensions
    57 x 30 x 69.5 mm
  • Port Size  
    10 mm Push-to-Connect

Details

  • Compatible Tube Material
    Nylon, Polyurethane
  • Filter Rating
    30 µm
  • Maximum Air Flow
    2.65 cfm
  • Maximum Operating Pressure
    0 kPa
  • Proof Pressure
    +0.5 MPa

Overview

Mfr description
ZFB300-10 FILTER, SUCTION 10MM TUBE
  • Compact and lightweight
  • Piping tube can be connected or disconnected with one touch
  • Easily replaced filter element
  • Unrestricted 360° piping tube mounting
  • Prevents vacuum equipment trouble due to airborne contaminants

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought