Motion
ZFB301-11
ZFB301-11
Mi Item #02025307
MFR #ZFB301-11
Price$17.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZFB301-11
Mi Item #02025307
MFR #ZFB301-11

Mfr description
ZFB301-11 FILTER, SUCTION 3/8" TUBE
  • Compact and lightweight
  • Piping tube can be connected or disconnected with one touch
  • Easily replaced filter element
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.15/each

Specifications

Dimensions

  • Element Dimensions
    57 x 30 x 70 mm
  • Port Size  
    3/8 in Push-to-Connect

Details

  • Compatible Tube Material
    Nylon, Polyurethane
  • Filter Rating
    30 µm
  • Maximum Air Flow
    2.12 cfm
  • Maximum Operating Pressure
    0 kPa
  • Proof Pressure
    +0.5 MPa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)