Motion
ZH05BS-06-06
SMC® ZH05BS-06-06 Vacuum Ejector, Bracket Mount, 0.5mm Nozz. Dia., -88kPa Max. Vac. Press., +37 to +90psi Supp. Press.
Mi Item #02025317
MFR #ZH05BS-06-06
Price$29.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ZH05BS-06-06 Vacuum Ejector, Bracket Mount, 0.5mm Nozz. Dia., -88kPa Max. Vac. Press., +37 to +90psi Supp. Press.
Mi Item #02025317
MFR #ZH05BS-06-06

Mfr description
ZH05BS-06-06 VACUUM EJECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.09/each

Specifications

Dimensions

  • Inlet Size
    0.1250 in
  • Nozzle Diameter  
    0.5 mm
  • Supply Port Type
    6 Female One Touch mm
  • Vacuum Port Size
    6 mm
  • Vacuum Port Type
    6 Female One Touch mm

Details

  • Additional Details
    Exhaust Type: Built-in silencer;Connection Type: One-touch and screw-in;Family Code: AE
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Internal Lubrication
    Lubrication Forbidden
  • Maximum Vacuum Pressure
    -88 kPa
  • Motor Included
    No
  • Mounting Type
    Bracket
  • Number Of Stages  
    1
  • Proof Pressure
    +100 psi
  • Stage
    Single Stage
  • Supply Pressure Range
    +37 to +90 psi
  • Thread Standard
    Rc
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)