Motion
ZH07DSA-06-01-06

SMC CORP OF AMERICA
ZH07DSA-06-01-06

Vacuum Ejector, Body Ported
Mi Item #02025323
MFR #ZH07DSA-06-01-06
Price$20.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZH07DSA-06-01-06

Vacuum Ejector, Body Ported
Mi Item #02025323
MFR #ZH07DSA-06-01-06

Mfr description
ZH07DSA-06-01-06 VACUUM EJECTOR
  • Seven nozzle diameters (mm): 0.5, 0.7, 1.0, 1.3, 1.5, 1.8. 2.0
  • Four mounting types: direct, standard bracket, L-bracket, and DIN rail
  • Silencer and standard bracket available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.30/each

Specifications

Dimensions

  • Exhaust Port Type
    6 Female One Touch mm
  • Nozzle Diameter  
    0.7 mm
  • Supply Port Type
    6 Female One Touch mm
  • Vacuum Port Size
    1/8 in
  • Vacuum Port Type
    1/8 Female Rc Threaded in

Details

  • Country of Origin
    JP
  • Exhaust Type
    Non-Silenced
  • Fluid Comp
    Air
  • Internal Lubrication
    Lubrication Forbidden
  • Maximum Vacuum Pressure
    -88 kPa
  • Mounting Type
    Bracket
  • Proof Pressure
    +100 psi
  • Supply Pressure Range
    +37 to +90 psi
  • Thread Standard
    Rc
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)