Motion
ZH10BL-01-01
Vacuum Ejector, Box type
Mi Item #02025325
MFR #ZH10BL-01-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector, Box type
Mi Item #02025325
MFR #ZH10BL-01-01

Mfr description
ZH10BL-01-01 VACUUM EJECTOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Nozzle Diameter  
    1 mm
  • Supply Port Type
    1/8 Female Rc Threaded in
  • Vacuum Port Size
    1/8 in
  • Vacuum Port Type
    1/8 Female Rc Threaded in

Details

  • Country of Origin
    JP
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Internal Lubrication
    Lubrication Forbidden
  • Maximum Vacuum Pressure
    -48 kPa
  • Mounting Type
    Bracket
  • Proof Pressure
    +100 psi
  • Supply Pressure Range
    +37 to +90 psi
  • Thread Standard
    Rc
  • Vacuum Port Gender
    Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)