Specifications
Dimensions
- Nozzle Diameter1 mm
- Supply Port Type6 Female One Touch mm
- Vacuum Port Size6 mm
- Vacuum Port Type6 Female One Touch mm
Details
- Exhaust TypeSilencer
- Fluid CompAir
- Internal LubricationLubrication Forbidden
- Maximum Vacuum Pressure-48 kPa
- Mounting TypeBracket
- Proof Pressure+100 psi
- Supply Pressure Range+37 to +90 psi
- Vacuum Port GenderFemale
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)