Motion
ZH10BS-01-01
SMC® ZH10BS-01-01 Vacuum Ejector, Bracket Mount, 1mm Nozz. Dia., -88kPa Max. Vac. Press., +37 to +90psi Supp. Press.
MI ITEM #02025327
MFR #ZH10BS-01-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC® ZH10BS-01-01 Vacuum Ejector, Bracket Mount, 1mm Nozz. Dia., -88kPa Max. Vac. Press., +37 to +90psi Supp. Press.
MI ITEM #02025327
MFR #ZH10BS-01-01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZH10BS-01-01 VACUUM EJECTOR

Specifications

  • Exhaust Type
    Silencer
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -88 kPa
  • Internal Lubrication
    Lubrication Forbidden
  • Supply Port Type
    1/8 Female Rc Threaded in
  • Vacuum Port Type
    1/8 Female Rc Threaded in
  • Supply Pressure Range
    +37 to +90 psi
  • Proof Pressure
    +100 psi
  • Thread Standard
    Rc
  • Fluid Comp
    Air
  • Mounting Type
    Bracket
  • Vacuum Port Gender
    Female
  • Vacuum Port Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text