Overview
Mfr description
ZH13DL-08-10-10 VACUUM EJECTOR
Specifications
- Exhaust TypeNon-Silenced
- Nozzle Diameter
- Maximum Vacuum Pressure-48 kPa
- Internal LubricationLubrication Forbidden
- Supply Port Type8 Female One Touch mm
- Vacuum Port Type10 Female One Touch mm
- Exhaust Port Type10 Female One Touch mm
- Supply Pressure Range+37 to +90 psi
- Proof Pressure+100 psi
- Fluid CompAir
- Mounting TypeBracket
- Vacuum Port GenderFemale
- Vacuum Port Size10 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data