Motion
ZH20DS-T03-T04-T04

SMC CORP OF AMERICA
ZH20DS-T03-T04-T04

SMC® ZH20DS-T03-T04-T04 Vacuum Ejector, Bracket Mount, 2mm Nozz. Dia., -88kPa Max. Vac. Press., +100psi Proof Press.
MI ITEM #02025348
MFR #ZH20DS-T03-T04-T04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZH20DS-T03-T04-T04

SMC® ZH20DS-T03-T04-T04 Vacuum Ejector, Bracket Mount, 2mm Nozz. Dia., -88kPa Max. Vac. Press., +100psi Proof Press.
MI ITEM #02025348
MFR #ZH20DS-T03-T04-T04

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ZH20DS-T03-T04-T04 VACUUM EJECTOR

Specifications

  • Exhaust Type
    Non-Silenced
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -88 kPa
  • Internal Lubrication
    Lubrication Forbidden
  • Supply Port Type
    3/8 Female NPTF Threaded in
  • Vacuum Port Type
    1/2 Female NPTF Threaded in
  • Exhaust Port Type
    1/2 Female NPTF Threaded in
  • Supply Pressure Range
    +37 to +90 psi
  • Proof Pressure
    +100 psi
  • Thread Standard
    NPTF
  • Fluid Comp
    Air
  • Mounting Type
    Bracket
  • Vacuum Port Gender
    Female
  • Vacuum Port Size
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought