Overview
Mfr description
ZL112 VACUUM EJECTOR
Specifications
- Exhaust TypeSilencer
- Nozzle Diameter
- Maximum Vacuum Pressure-84 kPa
- Supply Port Type6 Female One Touch mm
- Vacuum Port Type12 Female One Touch mm
- Supply Pressure Range+0.2 to +0.5 MPa
- Proof Pressure+0.7 MPa
- Vacuum Port GenderFemale
- Vacuum Port Size12 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data