Motion
ZL212-G
Vacuum Ejector, w/o valve
MI ITEM #02025370
MFR #ZL212-G
List Price$391.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector, w/o valve
MI ITEM #02025370
MFR #ZL212-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$391.17/each for your price

Overview

Mfr description
ZL212-G VACUUM EJECTOR
  • Energy saving multistage generator
  • Nozzle diameter: ø1.2mm
  • Maximum suction flow rate: 200L/min (ANR)
  • Air consumption: 126L/min (ANR)
  • Exhaust specifications: built-in silencer (standard), port exhaust
  • Vacuum pressure sensor options: digital vacuum pressure switch,vacuum pressure gauge, vacuum adapter

Specifications

  • Exhaust Type
    Silencer
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -84 kPa
  • Country of Origin
    JP
  • Supply Port Type
    1/8 Female Rc Threaded in
  • Vacuum Port Type
    3/4 Female Rc Threaded in
  • Supply Pressure Range
    +0.2 to +0.5 MPa
  • Proof Pressure
    +0.7 MPa
  • Thread Standard
    Rc
  • Vacuum Port Gender
    Female
  • Vacuum Port Size
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought