Motion
ZM101H-B5LZ-M15L

SMC CORP OF AMERICA
ZM101H-B5LZ-M15L

ZM, Vacuum Generator with Valve and Switch (Metric)
Mi Item #02025394
MFR #ZM101H-B5LZ-M15L
Price$395.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ZM101H-B5LZ-M15L

ZM, Vacuum Generator with Valve and Switch (Metric)
Mi Item #02025394
MFR #ZM101H-B5LZ-M15L

Mfr description
ZM101H-B5LZ-M15L VACUUM GENERATOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.72/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.00 mm
  • Supply Port Type
    Female Rc Threaded 1/8 in

Details

  • Additional Details
    Body Style: Single Unit w;Valve + Standard Silencer;Vacuum Port Location: Side;Bottom Entry;Standard Supply Pressure: 0.5 MPa;Supply;Release Valve: Supply Valve+Release Valve;Manual Override: Non-locking Push Style;Release Flow Rate Adjusting Needle: Without Lock Nut
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Muffled Exhaust
  • Motor Included
    No
  • Mounting Type
    Single Unit
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Stage
    Two Stage
  • Supply Pressure Range
    +0.25 to +0.55 MPa
  • Supply Voltage
    24 V dc
  • Switching
    Vacuum Switch Controlled
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)