Motion
ZM101H-J5LZ
Vacuum Ejector
Mi Item #02025400
MFR #ZM101H-J5LZ
Price$167.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector
Mi Item #02025400
MFR #ZM101H-J5LZ

Mfr description
ZM101H-J5LZ VACUUM GENERATOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.86/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.00 mm

Details

  • Additional Details
    Body Style: Single Unit w;Valve + Standard Silencer;Vacuum Port Location: Side;Bottom Entry;Manual Override: Non-locking Push Style;Light;Surge Voltage Suppressor: w;Surge Voltage Suppressor
  • Approval Listing Regulations
    RoHS
  • Country of Origin
    JP
  • Design Type
    Venturi
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Maximum Vacuum Pressure
    -84 kPa
  • Motor Included
    No
  • Mounting Type
    Single Unit
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Proof Pressure
    +0.7 MPa
  • Stage
    Two Stage
  • Supply Pressure Range
    0.5 MPa
  • Supply Voltage
    24 V dc
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)