Motion
ZM102H
Vacuum Ejector
MI ITEM #02025412
MFR #ZM102H
List Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector
MI ITEM #02025412
MFR #ZM102H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$65.63/each for your price

Overview

Mfr description
ZM102H VACUUM EJECTOR
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
  • Various lead wire and connector options
  • Various vacuum switch models
  • Various vacuum switch electrical entry options

Specifications

  • Exhaust Type
    Silencer
  • Nozzle Diameter
  • Maximum Vacuum Pressure
    -84 kPa
  • Country of Origin
    JP
  • Supply Port Type
    1/8 Female Rc Threaded in
  • Vacuum Port Type
    1/8 Female Rc Threaded in
  • Supply Pressure Range
    +0.2 to +0.55 MPa
  • Proof Pressure
    +0.7 MPa
  • Thread Standard
    Rc
  • Fluid Comp
    Air
  • Mounting Type
    Bracket
  • Vacuum Port Gender
    Female
  • Vacuum Port Size
    1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text