Overview
Mfr description
ZM103H-J5LZ-E15 VACUUM GENERATOR
- Vacuum generator with valve and switch (metric)
- Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
- Body styles with or without valve
- Various lead wire and connector options
- Various vacuum switch models
- Various vacuum switch electrical entry options
Specifications
- Weight0.62 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data