Motion
ZM132H
Vacuum Ejector
MI ITEM #02025463
MFR #ZM132H
Price$65.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vacuum Ejector
MI ITEM #02025463
MFR #ZM132H

Mfr description
ZM132H VACUUM GENERATOR (PT)
  • Vacuum generator with valve and switch (metric)
  • Nozzle diameters: .5mm, .7mm, 1mm, 1.3mm and 1.5mm
  • Body styles with or without valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.63/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.3 mm
  • Supply Port Type
    1/8 Female Rc Threaded in
  • Vacuum Port Size
    1/8 in
  • Vacuum Port Type
    1/8 Female Rc Threaded in

Details

  • Country of Origin
    JP
  • Exhaust Type
    Silencer
  • Fluid Comp
    Air
  • Maximum Vacuum Pressure
    -84 kPa
  • Mounting Type
    Bracket
  • Proof Pressure
    +0.7 MPa
  • Supply Pressure Range
    +0.2 to +0.55 MPa
  • Thread Standard
    Rc
  • Vacuum Port Gender
    Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)