Motion
ZP04UF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #02025490
MFR #ZP04UF
List Price$4.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 4 mm Pad Diameter
MI ITEM #02025490
MFR #ZP04UF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.12/each for your price

Overview

Mfr description
ZP04UF VAC PAD 4MM FLUROINE
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Cup Type
    Flat
  • Cup Material
    Fluoro Rubber
  • Cup Outside Diameter
  • Buffer Type
    None
  • Cup Height
    0.8 mm
  • Fluid Comp
    Air
  • Overall Height
    12 mm
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +250 °C
  • Lock Ring
    With lock ring
  • Pad Diameter
    4 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat Style
  • Overall Weight
    0.55 g
  • Weight
    0.55 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought