Motion
ZP06UU
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #02025507
MFR #ZP06UU
Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 6 mm Pad Diameter
Mi Item #02025507
MFR #ZP06UU

Mfr description
ZP06UU VACUUM PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.58/each

Specifications

Dimensions

  • Cup Height
    0.8 mm
  • Cup Outside Diameter  
    6 mm
  • Overall Height
    12 mm
  • Overall Weight
    0.36 g
  • Pad Diameter
    6 mm
  • Weight
    0.36 g

Details

  • Buffer Type
    None
  • Cup Material
    Urethane Rubber
  • Cup Type
    Flat
  • Fluid Comp
    Air
  • Lock Ring
    With Lock Ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +60 °C
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)