Motion
ZP08BF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #02025508
MFR #ZP08BF
Price$6.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
Mi Item #02025508
MFR #ZP08BF

Mfr description
ZP08BF VAC PAD 8MM FLUORINE
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.06/each

Specifications

Dimensions

  • Cup Height
    4 mm
  • Cup Outside Diameter  
    8 mm
  • Overall Height
    13 mm
  • Overall Weight
    0.7 g
  • Pad Diameter
    8 mm
  • Weight
    0.7 g

Details

  • Buffer Type
    None
  • Cup Material
    Fluoro Rubber
  • Cup Type
    Bellows
  • Fluid Comp
    Air
  • Lock Ring
    With lock ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +250 °C
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)