Motion
ZP08UGN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #02025515
MFR #ZP08UGN
List Price$2.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 8 mm Pad Diameter
MI ITEM #02025515
MFR #ZP08UGN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.79/each for your price

Overview

Mfr description
ZP08UGN VAC PAD, 8MM CONDUCT
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Lock Ring
    With lock ring
  • Pad Diameter
    8 mm
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat Style
  • Overall Weight
    0.39 g
  • Weight
    0.39 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text