Motion
ZP08UGS
Pneumatic Vacuum Cup - Flat Type, 8 mm Cup OD, 12 mm Overall Height, 8 mm Pad Diameter, Silicon Rubber Material, Conductive Silicon Rubber Pad Material, Flat Style Pad Type
Mi Item #02025516
MFR #ZP08UGS
Price$2.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 8 mm Cup OD, 12 mm Overall Height, 8 mm Pad Diameter, Silicon Rubber Material, Conductive Silicon Rubber Pad Material, Flat Style Pad Type
Mi Item #02025516
MFR #ZP08UGS

Mfr description
ZP08UGS VAC PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.91/each

Specifications

Dimensions

  • Cup Height
    1 mm
  • Cup Outside Diameter  
    8 mm
  • Overall Height
    12 mm
  • Overall Weight
    0.39 g
  • Pad Diameter
    8 mm
  • Weight
    0.39 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Silicon Rubber
  • Cup Type
    Flat
  • Fluid Comp
    Air
  • Lock Ring
    With lock ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    -10 to +200 °C
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)