Motion
ZP100HS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #02025520
MFR #ZP100HS
List Price$23.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 100 mm Pad Diameter
MI ITEM #02025520
MFR #ZP100HS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.57/each for your price

Overview

Mfr description
ZP100HS VACUUM CUP
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber

Specifications

  • Cup Type
    Flat
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Buffer Type
    None
  • Cup Height
    7.5 mm
  • Fluid Comp
    Air
  • Overall Height
    21 mm
  • Operating Temperature Range
    -30 to +200 °C
  • Lock Ring
    With lock ring
  • Pad Diameter
    100 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
  • Overall Weight
    160 g
  • Weight
    160 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text