1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
ZP10BGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
Mi Item #
02025523
MFR #
ZP10BGS
Price
$7.82
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Vacuum Equipment
Suction Cups
SMC CORP OF AMERICA ZP10BGS
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
ZP10BGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
Mi Item #
02025523
MFR #
ZP10BGS
Mfr description
ZP10BGS VAC PAD 10MM BELLOWS SILICON
Vacuum pad with locking ring
Replacement part
Pad diameters from 2mm to 50mm
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$7
.82
/each
Add to Cart
Specifications
Dimensions
Overall Weight
2.8 g
Pad Diameter
10 mm
Weight
2.8 g
Details
Lock Ring
With lock ring
Pad Material
Conductive Silicon Rubber
Pad Type
Bellows
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items