Motion
ZP10BN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #02025524
MFR #ZP10BN
Price$6.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #02025524
MFR #ZP10BN

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$6.24/each

Specifications

Dimensions

  • Cup Height
    5.5 mm
  • Cup Outside Diameter  
    10 mm
  • Overall Height
    16 mm
  • Overall Weight
    2.8 g
  • Pad Diameter
    10 mm
  • Weight
    2.8 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Bellows
  • Fluid Comp
    Air
  • Lock Ring
    With lock ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Bellows

Overview

Mfr description
ZP10BN VAC PAD, 10MM NBR
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought