Motion
ZP10BS
Pneumatic Vacuum Cup - Bellows Type, 10 mm Cup OD, 16 mm Overall Height, 10 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Bellows Pad Type
Mi Item #02025525
MFR #ZP10BS
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Bellows Type, 10 mm Cup OD, 16 mm Overall Height, 10 mm Pad Diameter, Silicon Rubber Material, Silicon Rubber Pad Material, Bellows Pad Type
Mi Item #02025525
MFR #ZP10BS

Mfr description
ZP10BS VAC PAD, 10MM SILICONE
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Cup Height
    5.5 mm
  • Cup Outside Diameter  
    10 mm
  • Overall Height
    16 mm
  • Overall Weight
    2.7 g
  • Pad Diameter
    10 mm
  • Weight
    2.7 g

Details

  • Buffer Type
    No Buffer
  • Cup Material
    Silicon Rubber
  • Cup Type
    Bellows
  • Fluid Comp
    Air
  • Lock Ring
    With lock ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    -30 to +200 °C
  • Pad Material
    Silicon Rubber
  • Pad Type
    Bellows
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)