Motion
ZP10DF
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #02025534
MFR #ZP10DF
List Price$9.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
MI ITEM #02025534
MFR #ZP10DF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.27/each for your price

Overview

Mfr description
ZP10DF VACUUM PAD 10MM FUORINE
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Cup Type
    Deep
  • Cup Material
    Fluoro Rubber
  • Cup Outside Diameter
  • Buffer Type
    None
  • Cup Height
    6 mm
  • Fluid Comp
    Air
  • Overall Height
    15 mm
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +250 °C
  • Lock Ring
    With lock ring
  • Pad Diameter
    10 mm
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Deep Style
  • Overall Weight
    4.536 g
  • Weight
    4.536 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text