Motion
ZP10DGN
Pneumatic Vacuum Cup - 10 mm Cup OD, 10 mm Pad Diameter, NBR Material, Conductive NBR Pad Material, Deep Style Pad Type
Mi Item #02025535
MFR #ZP10DGN
Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 10 mm Cup OD, 10 mm Pad Diameter, NBR Material, Conductive NBR Pad Material, Deep Style Pad Type
Mi Item #02025535
MFR #ZP10DGN

Mfr description
ZP10DGN VAC PAD 10MM NBR NON-CONDUTI
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.24/each

Specifications

Dimensions

  • Cup Outside Diameter  
    10 mm
  • Overall Weight
    2.268 g
  • Pad Diameter
    10 mm
  • Weight
    2.268 g

Details

  • Cup Material
    NBR
  • Lock Ring
    With lock ring
  • Pad Material
    Conductive NBR
  • Pad Type
    Deep Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)