Motion
ZP10UU
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
Mi Item #02025545
MFR #ZP10UU
Price$4.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 10 mm Pad Diameter
Mi Item #02025545
MFR #ZP10UU

Mfr description
ZP10UU VACUUM PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.42/each

Specifications

Dimensions

  • Cup Height
    3 mm
  • Cup Outside Diameter  
    10 mm
  • Overall Height
    12 mm
  • Overall Weight
    2.52 g
  • Pad Diameter
    10 mm
  • Weight
    2.52 g

Details

  • Buffer Type
    None
  • Cup Material
    Urethane Rubber
  • Cup Type
    Flat
  • Fluid Comp
    Air
  • Lock Ring
    With lock ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +60 °C
  • Pad Material
    Urethane Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)