Motion
ZP125HU
Pneumatic Vacuum Cup - 125 mm Cup OD, 125 mm Pad Diameter, Urethane Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #02025546
MFR #ZP125HU
Price$35.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - 125 mm Cup OD, 125 mm Pad Diameter, Urethane Rubber Pad Material, Heavy-duty, Flat with Rib Pad Type
Mi Item #02025546
MFR #ZP125HU

Mfr description
ZP125HU VACUUM CUP (ZPX)
  • Pad type: heavy-duty (flat with rib), or heavy duty (bellows)
  • Reinforced type of pad that prevents deformation when transferring heavy or large work pieces
  • Pad material: NBR, FKM, EPR, silicone rubber, urethane rubber
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.39/each

Specifications

Dimensions

  • Cup Outside Diameter  
    125 mm
  • Overall Weight
    290 g
  • Pad Diameter
    125 mm
  • Weight
    290 g

Details

  • Lock Ring
    With Lock Ring
  • Pad Material
    Urethane Rubber
  • Pad Type
    Heavy-duty, Flat with Rib
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)