Motion
ZP13CGN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #02025554
MFR #ZP13CGN
Price$4.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
Mi Item #02025554
MFR #ZP13CGN

Mfr description
ZP13CGN VAC PAD 13MM NBR-CONDUCTIVE
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.18/each

Specifications

Dimensions

  • Cup Height
    1.8 mm
  • Cup Outside Diameter  
    13 mm
  • Overall Height
    12 mm
  • Overall Weight
    2.59 g
  • Pad Diameter
    13 mm
  • Weight
    2.59 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Ribbed
  • Fluid Comp
    Air
  • Lock Ring
    With Lock Ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +100 °C
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat with Rib

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)