Motion
ZP13CGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #02025555
MFR #ZP13CGS
List Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #02025555
MFR #ZP13CGS

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$5.21/each for your price

Overview

Mfr description
ZP13CGS VAC PAD
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Lock Ring
    With Lock Ring
  • Pad Diameter
    13 mm
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Flat with Rib
  • Overall Weight
    2.59 g
  • Weight
    2.59 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought