Motion
ZP13CTS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #02025559
MFR #ZP13CTS
List Price$3.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 13 mm Pad Diameter
MI ITEM #02025559
MFR #ZP13CTS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.58/each for your price

Overview

Mfr description
ZP13CTS VACUUM PAD
  • Compact vacuum pad
  • Available in "thin type" or "thin type with rib"
  • Pad diameter: ø10, ø13, ø16
  • Pad material: NBR, silicon rubber, urethane rubber,fluorine rubber, conductive NBR, conductive silicon rubber

Specifications

  • Cup Type
    Ribbed
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Buffer Type
    None
  • Cup Height
    1 mm
  • Fluid Comp
    Air
  • Overall Height
    12 mm
  • Operating Temperature Range
    -30 to +200 °C
  • Lock Ring
    With Lock Ring
  • Pad Diameter
    13 mm
  • Pad Material
    Silicon Rubber
  • Pad Type
    Thin Flat with Rib
  • Overall Weight
    0.42 g
  • Weight
    0.42 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought