Motion
ZP13UF
Pneumatic Vacuum Cup - Flat Type, 13 mm Cup OD, 13 mm Pad Diameter, Urethane Rubber Material, Fluoro Rubber Pad Material, Flat Style Pad Type
Mi Item #02025561
MFR #ZP13UF
Price$5.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 13 mm Cup OD, 13 mm Pad Diameter, Urethane Rubber Material, Fluoro Rubber Pad Material, Flat Style Pad Type
Mi Item #02025561
MFR #ZP13UF

Mfr description
ZP13UF VAC PAD 13MM FLOURINE
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.21/each

Specifications

Dimensions

  • Cup Outside Diameter  
    13 mm
  • Overall Weight
    3.1 g
  • Pad Diameter
    13 mm
  • Weight
    3.1 g

Details

  • Cup Material
    Urethane Rubber
  • Cup Type
    Flat
  • Lock Ring
    With Lock Ring
  • Pad Material
    Fluoro Rubber
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)