Motion
ZP16CN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #02025577
MFR #ZP16CN
List Price$3.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
MI ITEM #02025577
MFR #ZP16CN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3.82/each for your price

Overview

Mfr description
ZP16CN VAC PAD 16MM NBR RIB
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
  • Flat, ribbed, deep, and bellows pad styles
  • Six different materials available

Specifications

  • Cup Type
    Ribbed
  • Cup Material
    Nitrile
  • Cup Outside Diameter
  • Buffer Type
    None
  • Cup Height
    1.2 mm
  • Fluid Comp
    Air
  • Overall Height
    12.5 mm
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +120 °C
  • Lock Ring
    With Lock Ring
  • Pad Diameter
    16 mm
  • Pad Material
    NBR
  • Pad Type
    Flat with Rib
  • Overall Weight
    2.7 g
  • Weight
    2.7 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text