Motion
ZP16UGN
Pneumatic Vacuum Cup - Flat Type, 16 mm Cup OD, 16 mm Pad Diameter, Conductive NBR Material, Conductive NBR Pad Material, Flat Style Pad Type
Mi Item #02025587
MFR #ZP16UGN
Price$4.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Vacuum Cup - Flat Type, 16 mm Cup OD, 16 mm Pad Diameter, Conductive NBR Material, Conductive NBR Pad Material, Flat Style Pad Type
Mi Item #02025587
MFR #ZP16UGN

Mfr description
ZP16UGN VACUUM PAD, 16MM
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.73/each

Specifications

Dimensions

  • Cup Outside Diameter  
    16 mm
  • Overall Weight
    2.69 g
  • Pad Diameter
    16 mm
  • Weight
    2.69 g

Details

  • Cup Material
    Conductive NBR
  • Cup Type
    Flat
  • Lock Ring
    With Lock Ring
  • Pad Material
    Conductive NBR
  • Pad Type
    Flat Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)