Motion
ZP16UN
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #02025589
MFR #ZP16UN
Price$3.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 16 mm Pad Diameter
Mi Item #02025589
MFR #ZP16UN

Mfr description
ZP16UN VAC. PADS 16MM NBR
  • Vacuum pad with locking ring
  • Replacement part
  • Pad diameters from 2mm to 50mm
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.82/each

Specifications

Dimensions

  • Cup Height
    3.5 mm
  • Cup Outside Diameter  
    16 mm
  • Overall Height
    12.5 mm
  • Overall Weight
    2.69 g
  • Pad Diameter
    16 mm
  • Weight
    2.69 g

Details

  • Buffer Type
    None
  • Cup Material
    Nitrile
  • Cup Type
    Flat
  • Fluid Comp
    Air
  • Lock Ring
    With Lock Ring
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    0 to +120 °C
  • Pad Material
    NBR
  • Pad Type
    Flat Style

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)