Motion
ZP20BGS
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #02025596
MFR #ZP20BGS
List Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ZP VACUUM PAD, ZP, ZP2, ZP3 with 20 mm Pad Diameter
MI ITEM #02025596
MFR #ZP20BGS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.30/each for your price

Overview

Mfr description
ZP20BGS VAC PAD 20MM SILICONE CONDUC

Specifications

  • Cup Type
    Bellows
  • Cup Material
    Silicon Rubber
  • Cup Outside Diameter
  • Buffer Type
    None
  • Cup Height
    10.5 mm
  • Fluid Comp
    Air
  • Overall Height
    23.5 mm
  • Mounting Type
    Locking Ring
  • Operating Temperature Range
    -10 to +200 °C
  • Lock Ring
    Lock Ring
  • Pad Diameter
    20 mm
  • Pad Material
    Conductive Silicon Rubber
  • Pad Type
    Bellows
  • Overall Weight
    4.536 g
  • Weight
    4.536 g

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text